Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", Steel, Zinc Plated, 20 PK
Mfr # 51014
Zoro # G502524087
product price: $29.69
/pk 20, $1.48/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Material Steel
- Finish Zinc Plated
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51014
- Zoro # G502524087
- UPC # 738287510140
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Overall Length | 6 in |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Hot Dipped Galvanized Steel (53113 9)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51000.080.0050)
- MIDWEST FASTENER #6-48 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930622)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.3600)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, 18-8 Stainless Steel, 10 PK (52330)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK (65143)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 20 PK (51017)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (52343)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52314)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE0)
- Midwest Fastener Eye Bolts