Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", Steel, Zinc Plated, 20 PK
Mfr # 51013
Zoro # G302524126
product price: $21.99
/pk 20, $1.10/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Material Steel
- Finish Zinc Plated
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51013
- Zoro # G302524126
- UPC # 738287510133
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04180.075.0002)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Stainless Steel, Plain Finish, 10 PK (FINWX00400-010P1)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP105)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER Eye Bolt 5/16"-18, Steel, Galvanized (54610)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52316)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 10 PK (52345)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51002)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-771)
- Midwest Fastener Eye Bolts