Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", Steel, Zinc Plated, 10 PK
Mfr # 52430
Zoro # G102513085
product price: $44.19
/pk 10, $4.42/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Material Steel
- Finish Zinc Plated
- Eyebolt Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52430
- Zoro # G102513085
- UPC # 738287524307
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Eye Outside Diameter | 2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Ring |
Type | Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (87C300KCS)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1"-8, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.1-8x3ftx1)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37020.100.0001)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050403GR)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Stainless Steel, 8 PK (65103)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 20 PK (51016)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54598)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 20 PK (52305)
- ZORO SELECT Eye Bolt Without Shoulder, M8-1.25, 22 mm Shank, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0090)
- Midwest Fastener Eye Bolts