Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", Stainless Steel, 5 PK
Mfr # 65147
Zoro # G802525180
product price: $28.35
/pk 5, $5.67/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 4 in
- Eyebolt Type Screw Eye Lag
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65147
- Zoro # G802525180
- UPC # 738287651478
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Overall Length | 4 in |
Eye Outside Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54741)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 10 PK (WWG-30004)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8295922)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KCS)
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK (65141)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (51711)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51716)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0300)
- Midwest Fastener Eye Bolts