Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16"-18, Steel, Galvanized
Mfr # 54610
Zoro # G202513084
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Galvanized
- Overall Length 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54610
- Zoro # G202513084
- UPC # 738287546101
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 2-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Eyebolt Type | Ring |
Type | Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0014)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07262)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3114)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- MIDWEST FASTENER Eye Bolt 5-16"-18, 4 in Shank, 18-8 Stainless Steel, 10 PK (52329)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52339)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- Midwest Fastener Eye Bolts