Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK
Mfr # 52312
Zoro # G902517313
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Shank Length 18 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52312
- Zoro # G902517313
- UPC # 738287523126
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Shank Length | 18 in |
Overall Length | 5 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.030.0016)
- TE-CO Flange Nut, M24-3.00, Steel, Not Graded, Black Oxide, 36 mm Hex Wd, 32 mm Hex Ht (61607)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP382)
- PORTER-CABLE Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18175)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52339)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 30 PK (61266)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 6 in Shank, Stainless Steel, 10 PK (52331)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51699)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Hot Dipped Galvanized, 2 PK (54569)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-4-ZN)
- Midwest Fastener Eye Bolts