Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK
Mfr # 51711
Zoro # G902517597
product price: $15.59
/pk 10, $1.56/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Shank Length 18 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51711
- Zoro # G902517597
- UPC # 738287517118
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Shank Length | 18 in |
Overall Length | 6 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/4-10x6L, PK5 (218298G)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 25 PK (HX18120200-025P2)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (Z0453-188)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Zinc Plated (A0430240000Z)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 20 PK (61267)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Stainless Steel, 8 PK (65103)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 20 PK (52333)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Zinc Plated (K2003-ZN)
- Midwest Fastener Eye Bolts