Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", 18 in Shank, Steel, Hot Dipped Galvanized, 2 PK
Mfr # 54570
Zoro # G902519232
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Shank Length 18 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54570
- Zoro # G902519232
- UPC # 738287545708
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Shank Length | 18 in |
Overall Length | 3-1/2 in |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Stainless Steel Body, 1000 PK (SSD46SSBS)
- ITW Self-Drilling Screw, #8 x 1/2 in, Pan Head 80 PK (21308)
- HILLS HUMP Hog Ring Hillhump#1Bx100 (1)
- ZORO SELECT Fully Threaded Rod, 2-56, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.008.3600)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51715)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Hot Dipped Galvanized, 2 PK (54605)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (51711)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51716)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (M16010.120.0001)
- Midwest Fastener Eye Bolts