Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", 18 in Shank, Stainless Steel, 8 PK
Mfr # 65103
Zoro # G902519768
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 18 in
- Material Stainless Steel
- Overall Length 3-1/4 in
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65103
- Zoro # G902519768
- UPC # 738287651034
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Shank Length | 18 in |
Overall Length | 3-1/4 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Hardness | 18-8 |
Style | With Nut |
dia3 | 1-1/4" |
Includes Nut | Yes |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M5C10KCS)
- L.H. DOTTIE #8-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS8322)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 50 PK (05400)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 65 PK (62093)
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 6 in Shank, Stainless Steel, 10 PK (52331)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 20 PK (51017)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52337)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 24 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-24)
- Midwest Fastener Eye Bolts