Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK
Mfr # 65143
Zoro # G302525208
original price:
$11.35
4% off
new price: $10.79
/pk 4, $2.70/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Material 18-8 Stainless Steel
- Eyebolt Type Screw Eye Lag
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65143
- Zoro # G302525208
- UPC # 738287651430
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Nominal Size | #2 |
Eye Outside Diameter | 23/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0035)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08110.031.0001)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK (UST235736)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51000)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52337)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54580)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 16 PK (61268)
- MIDWEST FASTENER Eye Bolt 1/2", Steel, Hot Dipped Galvanized (54606)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (52343)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0400)
- Midwest Fastener Eye Bolts