Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", 18-8 Stainless Steel, 10 PK
Mfr # 52345
Zoro # G202523922
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Material 18-8 Stainless Steel
- Type Screw Eye Lag
- Eyebolt Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52345
- Zoro # G202523922
- UPC # 738287523454
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61718)
- ZORO SELECT Socket Set Screw, Hex Socket, Alloy Steel, Black Oxide, 3/8"-16, 25 PK (U07840.037.0200)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- MIDWEST FASTENER Eye Bolt #10-24, Steel, Zinc Plated, 20 PK (52301)
- MIDWEST FASTENER Eye Bolt 5/8", Steel, Hot Dipped Galvanized (54607)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51700)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt #10, Steel, Zinc Plated, 20 PK (52303)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54614)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2024)
- Midwest Fastener Eye Bolts