Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", 18-8 Stainless Steel, 10 PK
Mfr # 52344
Zoro # G202523984
product price: $38.89
/pk 10, $3.89/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Material 18-8 Stainless Steel
- Type Screw Eye Lag
- Eyebolt Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52344
- Zoro # G202523984
- UPC # 738287523447
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Eye Outside Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0076)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37020.025.0001)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0175)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 6 in Shank, Stainless Steel, 10 PK (52331)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51701)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 5 PK (60247)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- Midwest Fastener Eye Bolts