Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK
Mfr # 65104
Zoro # G502519816
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 4 in
- Material 18-8 Stainless Steel
- Overall Length 4 in
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65104
- Zoro # G502519816
- UPC # 738287651041
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Shank Length | 4 in |
Overall Length | 4 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | With Nut |
Hardness | 18-8 |
dia3 | 1-1/4" |
Includes Nut | Yes |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Coupling Nut, 3/4", Steel, Electrogalvanized, 2-1/4 in Lg (0250075EG)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07352)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Plain Alloy Steel, 55 mm Length (UST176283)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- MIDWEST FASTENER Eye Bolt 5-16"-18, 4 in Shank, 18-8 Stainless Steel, 10 PK (52329)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51003)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Zinc Plated, 10 PK (52319)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- PROTO Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (J94030)
- Midwest Fastener Eye Bolts