Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK
Mfr # 51707
Zoro # G202517884
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5-16"-18
- Material Steel
- Finish Zinc Plated
- Overall Length 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51707
- Zoro # G202517884
- UPC # 738287517071
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5-16"-18 |
Overall Length | 2-1/4 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
dia3 | 1-1/4" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 316, Plain Finish (57491)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07470.160.0060)
- ZORO SELECT M3-0.50 x 6 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0006)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel, 25 PK (CPB2-2520-500-25)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Hot Dipped Galvanized, 2 PK (54569)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51003)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD8)
- Midwest Fastener Eye Bolts