Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5-16"-18, Steel, Hot Dipped Galvanized
Mfr # 54571
Zoro # G902512646
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5-16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54571
- Zoro # G902512646
- UPC # 738287545715
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5-16"-18 |
Overall Length | 4-1/2 in |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.060.0025)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24-2.00 Hex Head Cap Screw, Plain Steel, 400 mm L (A4050240400T)
- ZORO SELECT Hex Nut, #8-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNI20-80-100P1)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 15 mm Shaft Dia, 100 PK (DSH-15ST PA)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Hot Dipped Galvanized (54572)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 20 PK (51017)
- MIDWEST FASTENER Eye Bolt 5/32", Steel, Zinc Plated, 100 PK (51004)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 5 PK (65148)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (51714)
- MIDWEST FASTENER Eye Bolt 3/32", Steel, Zinc Plated, 40 PK (61263)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0300)
- Midwest Fastener Eye Bolts