Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5-16"-18, Steel, Hot Dipped Galvanized, 2 PK
Mfr # 54593
Zoro # G302519542
product price: $9.19
/pk 2, $4.60/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5-16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54593
- Zoro # G302519542
- UPC # 738287545937
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5-16"-18 |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | Shielded w/ nut |
dia3 | 1-1/8" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0550)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (3116KPF)
- PRO-FIT Nail Masonry Hardcut 10D 50Lb (0093172)
- FOREVERBOLT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht, 25 PK (FB3HEXN1213P25)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Hot Dipped Galvanized (54577)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 10 PK (52325)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 20 PK (52305)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK (52318)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 4 in Shank, 7/8 in ID, Steel, Plain (K2022-4)
- Midwest Fastener Eye Bolts