Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5-16"-18, 4 in Shank, 18-8 Stainless Steel, 10 PK
Mfr # 52329
Zoro # G202518133
product price: $37.89
/pk 10, $3.79/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 4 in
- Material 18-8 Stainless Steel
- Overall Length 18 in
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52329
- Zoro # G202518133
- UPC # 738287523294
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5-16"-18 |
Shank Length | 4 in |
Overall Length | 18 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | With Nut |
Hardness | 18-8 |
dia3 | 1-1/4" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 5/8-11 Thread Size 8 Long (3313N56)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (B56728)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0100)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK (65106)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54602)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Nickel, 20 PK (52222)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0110)
- Midwest Fastener Eye Bolts