Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5-16"-18, 18 in Shank, Steel, Zinc Plated, 10 PK
Mfr # 52311
Zoro # G502517355
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5-16"-18
- Shank Length 18 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52311
- Zoro # G502517355
- UPC # 738287523119
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5-16"-18 |
Shank Length | 18 in |
Overall Length | 4 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PWR DRIVE 5/16-inch x 6-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5166L)
- ZORO SELECT Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51160.050.0002)
- TE-CO Swivel Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 21/32 in Hex Ht (42005)
- MIDWEST FASTENER Wood Screw, M6.3, 14.5 mm, Nickel Steel Flat Head Phillips Drive, 30 PK (35986)
- MIDWEST FASTENER Eye Bolt 3/4", Steel, Hot Dipped Galvanized (54608)
- MIDWEST FASTENER Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK (52318)
- MIDWEST FASTENER Eye Bolt 5/8", Steel, Hot Dipped Galvanized (54607)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Galvanized (54613)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Zinc Plated, 10 PK (52319)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Steel, Zinc Plated, 10 PK (51713)
- MIDWEST FASTENER Eye Bolt 5-16"-18, 4 in Shank, 18-8 Stainless Steel, 10 PK (52329)
- Midwest Fastener Eye Bolts