Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8", Steel, Zinc Plated, 20 PK
Mfr # 51015
Zoro # G502524155
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material Steel
- Finish Zinc Plated
- Overall Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51015
- Zoro # G502524155
- UPC # 738287510157
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Overall Length | 4-1/2 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
dia3 | 1-7/16" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39011.160.0100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- ZORO SELECT Thread Forming Screw, #10-12 x 2 in, Black Stainless Steel Pan Head Phillips Drive, 1000 PK (1032APP188B)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07855 9)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 6 PK (61272)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Stainless Steel, 10 PK (52332)
- MIDWEST FASTENER Eye Bolt #10-24, Steel, Zinc Plated, 20 PK (52301)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 6 in Shank, Stainless Steel, 10 PK (52331)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- Midwest Fastener Eye Bolts