Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8", Steel, Zinc Plated, 10 PK
Mfr # 52338
Zoro # G802524008
product price: $19.89
/pk 10, $1.99/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material Steel
- Finish Zinc Plated
- Overall Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52338
- Zoro # G802524008
- UPC # 738287523386
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Overall Length | 4-1/2 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
dia3 | 1-7/16" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 3/32 in Lower Step H (WWGSK02-2)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- HILLMAN Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive (42472)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (34603)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Nickel, 20 PK (52222)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54586)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK (65143)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- Midwest Fastener Eye Bolts