Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8", Stainless Steel, 5 PK
Mfr # 65148
Zoro # G802525166
product price: $42.99
/pk 5, $8.60/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 4-1/2 in
- Type Screw Eye Lag
- Eyebolt Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65148
- Zoro # G802525166
- UPC # 738287651485
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Overall Length | 4-1/2 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 50 PK (9082628)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1303B)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09077)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 25 PK (FBHEXB516182FTP25)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51699)
- MIDWEST FASTENER Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK (52323)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 10 PK (52345)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51011)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51702)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3-1/2 in Shank, 2-1/2 in ID, Steel, Plain (K2034-BLANK)
- Midwest Fastener Eye Bolts