Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8", 18-8 Stainless Steel, 10 PK
Mfr # 52346
Zoro # G402524095
original price:
$68.68
14% off
new price: $58.69
/pk 10, $5.87/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material 18-8 Stainless Steel
- Eyebolt Type Screw Eye Lag
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52346
- Zoro # G402524095
- UPC # 738287523461
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U08210.050.0600)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Steel (3534-1/4K)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK (79023)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (M04110.080.0040)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- MIDWEST FASTENER Eye Bolt 3/16"-34, Steel, Zinc Plated, 20 PK (52302)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51702)
- MIDWEST FASTENER Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK (52323)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Steel, Zinc Plated, 10 PK (51713)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- US CARGO CONTROL Eye Bolt 5/8", 10 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X10)
- Midwest Fastener Eye Bolts