Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK
Mfr # 52315
Zoro # G402517653
product price: $15.49
/pk 10, $1.55/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52315
- Zoro # G402517653
- UPC # 738287523157
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 5 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
dia3 | 1-5/8" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP049)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70146)
- TE-CO Coupling Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 1-1/4 in Lg, 7/8 in Hex Wd (41505)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52316)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK (65141)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 20 PK (52333)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK (65106)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 20 PK (52309)
- NATIONAL HARDWARE 1/4-20 in. D X 2 in. L Storm Shine Steel Eye Bolt 300 lb 1 pk (N820-095)
- Midwest Fastener Eye Bolts