Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK
Mfr # 52314
Zoro # G402517745
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52314
- Zoro # G402517745
- UPC # 738287523140
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 4 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1-5/8" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38405.043.0001)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.8888)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 50 PK (51008)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 25 PK (51698)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Hot Dipped Galvanized (54577)
- MIDWEST FASTENER Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK (52323)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 60 PK (X1E-CON-SCR-EYE-1020x60)
- Midwest Fastener Eye Bolts