Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, Steel, Hot Dipped Galvanized
Mfr # 54596
Zoro # G602512656
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54596
- Zoro # G602512656
- UPC # 738287545968
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 4-1/2 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | Shielded w/ nut |
dia3 | 1-3/8" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0024)
- KREG Screw, 1200 PK (SML-C1-1200)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51700)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 10 PK (52341)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (51711)
- MIDWEST FASTENER Eye Bolt 5/32"-32, 32 in Shank, Steel, Zinc Plated, 15 PK (60241)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2003-SS)
- Midwest Fastener Eye Bolts