Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, Steel, Hot Dipped Galvanized
Mfr # 54577
Zoro # G402512634
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54577
- Zoro # G402512634
- UPC # 738287545777
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 9-1/2 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 1-1/2" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3 in L, 5 PK (FB3HEXB12133P5)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-5)
- ZORO SELECT Socket Set Screw, Flat, 3/4-10x1/4, PK5 (0175010T025)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 16 PK (60765)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 20 PK (52309)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 5 PK (60247)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 4 PK (65144)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54615)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51712)
- Midwest Fastener Eye Bolts