Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, Steel, Hot Dipped Galvanized
Mfr # 54574
Zoro # G502512640
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54574
- Zoro # G502512640
- UPC # 738287545746
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 4-1/4 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 1-1/2" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (189590)
- WESTERN ENTERPRISES CGA 580 HEX NUT (92)
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X3-1/4"" (N221-614)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 16 PK (61268)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52338)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54602)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 20 PK (61267)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (N2001-316SS-4)
- Midwest Fastener Eye Bolts