Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, Steel, Galvanized
Mfr # 54613
Zoro # G802513095
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Galvanized
- Overall Length 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54613
- Zoro # G802513095
- UPC # 738287546132
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 4-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Type | Ring |
Eyebolt Type | Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, Steel, Plain, 15/16 in H, 2 PK (CPB169)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 25 PK (U04005.050.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.016.0087)
- MIDWEST FASTENER Connector Bolt, M10-1.00 Thrd Sz, 20 mm L, Alloy Steel, Zinc Plated, 20 PK (68665)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 10 PK (52341)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 50 PK (51008)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- MIDWEST FASTENER Eye Bolt 5/16", Stainless Steel, 5 PK (65147)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 20 PK (61267)
- HAMPTON 1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-403)
- Midwest Fastener Eye Bolts