Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8", 16 in Shank, Steel, Zinc Plated, 10 PK
Mfr # 51713
Zoro # G902518389
product price: $15.69
/pk 10, $1.57/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Shank Length 16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51713
- Zoro # G902518389
- UPC # 738287517132
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 16 in |
Overall Length | 4 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1-5/8" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (2738234)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (2AU79)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 16 mm Lg (WS6S040160-001P1)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 20 PK (52333)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- MIDWEST FASTENER Eye Bolt 5/32", Steel, Zinc Plated, 100 PK (51004)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Hot Dipped Galvanized, 3 PK (54603)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-A)
- Midwest Fastener Eye Bolts