Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8", 16 in Shank, Stainless Steel, 10 PK
Mfr # 52332
Zoro # G902517993
product price: $52.59
/pk 10, $5.26/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 16 in
- Material Stainless Steel
- Overall Length 8 in
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52332
- Zoro # G902517993
- UPC # 738287523324
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 16 in |
Overall Length | 8 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Hardness | 18-8 |
dia3 | 1-5/8" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0006)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-260-G100)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK (73942)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK (0806CS)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK (65106)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 20 PK (52309)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51011)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2008-LT)
- Midwest Fastener Eye Bolts