Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK
Mfr # 51715
Zoro # G802518311
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51715
- Zoro # G802518311
- UPC # 738287517156
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 16 in |
Overall Length | 6 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1-5/8" |
Includes Nut | Yes |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS ELITE ROOFING SCREW #10X1-1/2in. 100PK (21452)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01209.025.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK250 (2UHR8)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK125 (2UHT7)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK (65106)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Galvanized (54613)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Stainless Steel, 10 PK (52332)
- MIDWEST FASTENER Eye Bolt 5/32"-32, 32 in Shank, Steel, Zinc Plated, 15 PK (60241)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- Midwest Fastener Eye Bolts