Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, 16 in Shank, 18-8 Stainless Steel, 10 PK
Mfr # 52330
Zoro # G502517881
product price: $46.55
/pk 10, $4.65/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 16 in
- Material 18-8 Stainless Steel
- Overall Length 3-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52330
- Zoro # G502517881
- UPC # 738287523300
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 16 in |
Overall Length | 3-7/8 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Hardness | 18-8 |
dia3 | 1-5/8" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9000710)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2 LCS ZC (CLPZ-0625-2000/B)
- MIDWEST FASTENER 3/8" Black Phosphate Steel Pushnut Bolt Retainers 30PK (76306)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51011)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-12)
- Midwest Fastener Eye Bolts