Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/4", Steel, Hot Dipped Galvanized
Mfr # 54608
Zoro # G402512627
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54608
- Zoro # G402512627
- UPC # 738287546088
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Thread Length | Partial |
Eye Outside Diameter | 1-7/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
Style | Shoulder |
dia3 | 2-3/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- AMERICAN SOCKETS 3/16X1 DOWEL PIN BRIGHT FINISH PLAIN (1016PDB)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30577.050.0001)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK (64546)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Galvanized (54613)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (52343)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, 18-8 Stainless Steel, 10 PK (65101)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Zinc Plated, 10 PK (52319)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- Midwest Fastener Eye Bolts