Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized
Mfr # 54601
Zoro # G302512642
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Hot Dipped Galvanized
- Eyebolt Type Screw Eye Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54601
- Zoro # G302512642
- UPC # 738287546019
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/4"-10 |
Eye Outside Diameter | 1-7/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | Shielded w/ nut |
dia3 | 2-3/4" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Horizontal/Vertical Rod Hanger, Steel, #2 Size, 2-3/4" L, Steel Zinc Plated, 25 PK (PFM2231500)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.025.3600)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0009)
- HHIP MT4 To JT3 Tang End Drill Chuck Arbor (3700-0160)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51701)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52338)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51699)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 4 PK (65144)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Hot Dipped Galvanized (54572)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 4"" (N221-606)
- Midwest Fastener Eye Bolts