Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/16", Steel, Zinc Plated, 30 PK
Mfr # 61266
Zoro # G802525395
product price: $10.85
/pk 30, $0.36/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/16"
- Material Steel
- Finish Zinc Plated
- Overall Length 1-5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61266
- Zoro # G802525395
- UPC # 738287612660
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/16" |
Overall Length | 1-5/8 in |
Nominal Size | (#206) |
Eye Outside Diameter | 5/16 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 21/32" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (00338)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9067PK)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 20 PK (61267)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52340)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 6 in Shank, Stainless Steel, 10 PK (52331)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-1/2 in ID, Steel, Plain (K2008-3-BLANK)
- Midwest Fastener Eye Bolts