Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/16", Steel, Zinc Plated, 20 PK
Mfr # 61267
Zoro # G402525368
product price: $8.55
/pk 20, $0.43/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/16"
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61267
- Zoro # G402525368
- UPC # 738287612677
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/16" |
Nominal Size | (#106) |
Eye Outside Diameter | 7/16 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 13/16" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (79572)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- ZORO SELECT M4-0.70 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0008)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 30 PK (61266)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54580)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 5 PK (60247)
- MIDWEST FASTENER Eye Bolt 5/8", Steel, Hot Dipped Galvanized (54607)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (65142)
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- Midwest Fastener Eye Bolts