Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/16"-34, Steel, Zinc Plated, 20 PK
Mfr # 52302
Zoro # G602517378
product price: $12.85
/pk 20, $0.64/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/16"-34
- Material Steel
- Finish Zinc Plated
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52302
- Zoro # G602517378
- UPC # 738287523027
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/16"-34 |
Overall Length | 2-1/2 in |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 23/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.770 in Flange Dia., 1.141 in L, Steel (BTI-CPB2-3118-280/B1)
- MIDWEST FASTENER 3/8" x 1-3/4" Round Wire Lock Pins 4PK (36462)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M55450.120.0001)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33192.012.0045)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52337)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 50 PK (51008)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51002)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1030x36)
- Midwest Fastener Eye Bolts