Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK
Mfr # 51699
Zoro # G502518239
product price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/16"-34
- Shank Length 24 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51699
- Zoro # G502518239
- UPC # 738287516999
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/16"-34 |
Shank Length | 24 in |
Overall Length | 2 in |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 23/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.140.0140)
- ZORO SELECT Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel Plain (WWG550375037512)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05178)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Stainless Steel, Plain (A2431000000~)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- MIDWEST FASTENER Eye Bolt 3/16"-34, Steel, Zinc Plated, 20 PK (52302)
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK (65141)
- MIDWEST FASTENER Eye Bolt #10, Steel, Zinc Plated, 20 PK (52303)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51716)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Steel, Zinc Plated, 10 PK (51713)
- NATIONAL MFG SALES No. 204 1.93 in. Zinc-Plated Steel Screw Eye, 4PK (5700521)
- Midwest Fastener Eye Bolts