Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK
Mfr # 60242
Zoro # G202521072
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/16"-24
- Material Steel
- Finish Zinc Plated
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60242
- Zoro # G202521072
- UPC # 738287602425
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/16"-24 |
Overall Length | 2 in |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 23/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-226)
- ZORO SELECT Binding Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1510)
- KASAWARE Breakaway Screws, 20PK (KFFBR-A-ZN20)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 5/16"-18, Steel, Galvanized (54610)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Hot Dipped Galvanized, 2 PK (54569)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 20 PK (52309)
- HINDLEY MFG Screw Eye, Large - Zinc (40001)
- Midwest Fastener Eye Bolts