Shop All Eye Bolts
Midwest Fastener
Eye Bolt 21/64", Steel, Zinc Plated, 25 PK
Mfr # 51009
Zoro # G702523965
product price: $38.99
/pk 25, $1.56/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 21/64"
- Material Steel
- Finish Zinc Plated
- Overall Length 3-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51009
- Zoro # G702523965
- UPC # 738287510096
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 21/64" |
Overall Length | 3-1/2 in |
Nominal Size | #00 |
Eye Outside Diameter | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 1-5/8" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-253)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY77)
- ARROW Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (50MP)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 7/8 in W, 7/8 in H (WWG700875087536)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (51711)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, 18-8 Stainless Steel, 10 PK (52330)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52337)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Hot Dipped Galvanized, 2 PK (54605)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54615)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-27T)
- Midwest Fastener Eye Bolts