Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/8", Steel, Zinc Plated, 100 PK
Mfr # 51003
Zoro # G502524025
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51003
- Zoro # G502524025
- UPC # 738287510034
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/8" |
Overall Length | 1-3/8 in |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
Style | Large |
dia3 | 5/8" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.075.0350)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK (U17272.025.0050)
- KIPP M10 Socket Head Cap Screw, Galvanized Steel, 45 mm Length (K0869.410X35)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 25 PK (64973)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54615)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 5 PK (60246)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 20 PK (51015)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- Midwest Fastener Eye Bolts