Shop All Eye Bolts
Midwest Fastener
Eye Bolt 15/64", Steel, Zinc Plated, 16 PK
Mfr # 61268
Zoro # G102525880
product price: $7.79
/pk 16, $0.49/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 15/64"
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61268
- Zoro # G102525880
- UPC # 738287612684
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 15/64" |
Nominal Size | #6 (#12) |
Eye Outside Diameter | 41/64 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 29/32" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12320.019.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3724WF)
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68521)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 100 PK (51005)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 30 PK (61266)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51708)
- MIDWEST FASTENER Eye Bolt 3/8", 18-8 Stainless Steel, 10 PK (52346)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52340)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (K2011)
- Midwest Fastener Eye Bolts