Shop All Eye Bolts
Midwest Fastener
Eye Bolt 15/64", Steel, Zinc Plated, 100 PK
Mfr # 51005
Zoro # G902523871
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 15/64"
- Material Steel
- Finish Zinc Plated
- Overall Length 1-15/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51005
- Zoro # G902523871
- UPC # 738287510058
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 15/64" |
Overall Length | 1-15/16 in |
Nominal Size | #6 (#12) |
Eye Outside Diameter | 41/64 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 29/32" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- POWER PRO ONE Deck Screw, 5 PK (116783)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53563)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U39350.009.0125)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 16 PK (61268)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54582)
- MIDWEST FASTENER Eye Bolt 1/2", Steel, Hot Dipped Galvanized (54606)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54586)
- ZORO SELECT Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1 1/2 in Shank, 3/4 in ID, Stainless Steel (11739 5)
- Midwest Fastener Eye Bolts