Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", Steel, Zinc Plated, 25 PK
Mfr # 52391
Zoro # G402512658
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Steel
- Finish Zinc Plated
- Type Screw Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52391
- Zoro # G402512658
- UPC # 738287523911
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Eye Outside Diameter | 5/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye |
Eyebolt Type | Screw Eye |
Style | Straight |
dia3 | 23/32" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 25 PK (U51050.025.0350)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia (TX-062)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37420.037.0001)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54602)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52338)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1-3/16 in ID, Steel, Plain (K2025-6)
- Midwest Fastener Eye Bolts