Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", Steel, Zinc Plated, 20 PK
Mfr # 52334
Zoro # G102524463
product price: $16.99
/pk 20, $0.85/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Steel
- Finish Zinc Plated
- Eyebolt Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52334
- Zoro # G102524463
- UPC # 738287523348
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Eye Outside Diameter | 1/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
dia3 | 1" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 15/16 in Top Step H, 1/4 in Bottom W, 15/16 in Lower Step H (SK02-2)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 316 Stainless Steel, Plain Finish (ZPYR14750-316)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-500)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Hot Dipped Galvanized, 2 PK (54569)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54580)
- MIDWEST FASTENER Eye Bolt 5-16"-18, 4 in Shank, 18-8 Stainless Steel, 10 PK (52329)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51712)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-8)
- Midwest Fastener Eye Bolts