Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", Stainless Steel, 10 PK
Mfr # 52342
Zoro # G102523985
product price: $21.55
/pk 10, $2.16/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Eyebolt Type Screw Eye Lag
- Type Screw Eye Lag
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52342
- Zoro # G102523985
- UPC # 738287523423
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Eye Outside Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1226)
- ZORO SELECT Carriage Bolt, 5/16-18x5 1/2 L, Pk50 (U08305.031.0550)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK (65141)
- MIDWEST FASTENER Eye Bolt 5/16", Stainless Steel, 5 PK (65147)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- MIDWEST FASTENER Eye Bolt 3/4", Steel, Hot Dipped Galvanized (54608)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 10 PK (52345)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (M16010.120.0001)
- Midwest Fastener Eye Bolts