Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, Steel, Zinc Plated, 20 PK
Mfr # 52305
Zoro # G302517395
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52305
- Zoro # G302517395
- UPC # 738287523058
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2-1/2 in |
Eye Outside Diameter | 9/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (70AD0204-EA-250)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51007.025.0100)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 5/8 in L, Steel Body, 8 PK (932522)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0075)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Hot Dipped Galvanized (54572)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 20 PK (52309)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51708)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51703)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51002)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (U16000.031.0112)
- Midwest Fastener Eye Bolts