Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK
Mfr # 51701
Zoro # G302518309
product price: $11.29
/pk 15, $0.75/ea
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51701
- Zoro # G302518309
- UPC # 738287517019
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Eye Outside Diameter | 9/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51683)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0612-EA-100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK (M07080.050.0008)
- NVENT CADDY Coupling Nut, 3/8", Steel, Electrogalvanized, 1-3/4 in Lg (0250037EG)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 6 PK (61272)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 4 PK (65144)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (52343)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- ZORO SELECT Eye Bolt Without Shoulder, 1 1/16 in Shank, 11/32 in ID, Steel, Zinc Plated, 20 PK (1WBH1)
- Midwest Fastener Eye Bolts