Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, Steel, Hot Dipped Galvanized, 3 PK
Mfr # 54568
Zoro # G202519031
product price: $14.69
/pk 3, $4.90/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54568
- Zoro # G202519031
- UPC # 738287545685
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 4 in |
Eye Outside Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 1" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0275)
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04160.025.0100)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.043.0700)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 20 PK (61267)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 100 PK (51005)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Galvanized (K2037-HDG)
- Midwest Fastener Eye Bolts