Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK
Mfr # 52304
Zoro # G902517450
original price:
$16.03
17% off
new price: $13.15
/pk 20, $0.66/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Shank Length 20 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52304
- Zoro # G902517450
- UPC # 738287523041
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Shank Length | 20 in |
Overall Length | 2 in |
Eye Outside Diameter | 9/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/4"-16, Alloy Steel, Plain Finish (36719)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Hot Dipped Galvanized, 31/32 in Ht, 5 PK (U08111.112.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.011.0050)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 20 PK (51017)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 5 PK (65148)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 5 PK (60246)
- MIDWEST FASTENER Eye Bolt 1/2", Steel, Hot Dipped Galvanized (54606)
- PRIME-LINE Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK (9066858)
- Midwest Fastener Eye Bolts